Check Availability
  • HI-TECH DURAVENT 

    Rubber Stack Adapter

  • Item # 3AYN5
  • Mfr. Model # 0651-0000-0006
Rubber Stack Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AYN5
Mfr. Model # 0651-0000-0006
UNSPSC #27131614
Catalog Page 2537
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Stack Adapter
Material Rubber
Inside Dia. (In.) 5.5
Outside Dia. (In.) 6.5
Width (In.) 6.5
Length (In.) 12
For Use With 3AYK3 - 3AYL3
* This product's country of origin is subject to change

Compliance and Restrictions