Check Availability
  • HI-TECH DURAVENT 

    Rubber Door Port

  • Item # 3AYP4
  • Mfr. Model # 0652-0250-0001
Rubber Door Port
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AYP4
Mfr. Model # 0652-0250-0001
UNSPSC #40101506
Catalog Page 2537
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Door Port
Material Rubber
Inside Dia. (In.) 2.5
Outside Dia. (In.) 3
Width (In.) 5
Length (In.) 4
For Use With 3AYK3 - 3AYL3
* This product's country of origin is subject to change

Compliance and Restrictions