Check Availability
PVC Screw Cuff
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RV95
Mfr. Model # 0361-0200-0001
UNSPSC #40101506
Catalog Page 2538
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Screw Cuff
Material PVC
Inside Dia. (In.) 2
Outside Dia. (In.) 2 5/16
Length (In.) 4
For Use With Ducting Hose No. 2RV83
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In