Check Availability
  • HI-TECH DURAVENT 

    PVC Screw Cuff

  • Item # 2RV93
  • Mfr. Model # 0361-0150-0001
PVC Screw Cuff
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RV93
Mfr. Model # 0361-0150-0001
UNSPSC #40101506
Catalog Page 2538
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Screw Cuff
Material PVC
Inside Dia. (In.) 1 1/2
Outside Dia. (In.) 1 3/4
Length (In.) 4
For Use With Ducting Hose No. 2RV81
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In