Check Availability
  • HI-TECH DURAVENT 

    PVC Hose Cuff

  • Item # 3AYW2
  • Mfr. Model # 2172-0175-1001
PVC Hose Cuff
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AYW2
Mfr. Model # 2172-0175-1001
UNSPSC #40101506
Catalog Page 2538
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Hose Cuff
Material PVC
Inside Dia. (In.) 1.75
Outside Dia. (In.) 2
Length (In.) 3.5
For Use With 3AXK -3AXN3, 3AXX1-3AXY6, 3AYC8-3AYE9
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In