Check Availability
  • HI-TECH DURAVENT 

    Aluminum Splice Connector

  • Item # 3AYP1
  • Mfr. Model # 0652-0400-0002
Aluminum Splice Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AYP1
Mfr. Model # 0652-0400-0002
UNSPSC #27131614
Catalog Page 2537
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Splice Connector
Material Aluminum
Inside Dia. (In.) 4
Outside Dia. (In.) 5
Width (In.) 5
Length (In.) 10
For Use With 3AYK3 - 3AYL3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.