Check Availability
  • HI-TECH DURAVENT 

    15 ft. Urethane Airline Lavatory Hose with 9" Bend Radius, Translucent Blue

  • Item # 3AYG4
  • Mfr. Model # 0633-0413-0915
15 ft. Urethane Airline Lavatory Hose with 9" Bend Radius, Translucent Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in airline ground support lavatory waste vacuum applications, this rugged, airtight hose is crush, kink, and abrasion resistant. Features include nylon rod helix and urethane wall material and cuffs.
Show More Close
 

Technical Specifications

Item # 3AYG4
Mfr. Model # 0633-0413-0915
UNSPSC #40142007
Catalog Page 2539
Shipping Weight 8.35 lbs
Country of Origin USA *
Item Airline Lavatory Hose
Type - Ducting Hose Airline Lavatory Hose
Inside Dia. - Ducting Hose 4-1/8"
Length - Ducting Hose 15 ft.
Max. Pressure - Ducting Hose 10 psi
Vacuum Rating - Ducting Hose 10.00" Hg
Material - Ducting Hose Urethane
Color - Ducting Hose Translucent Blue
Bend Radius - Ducting Hose 9.0"
Operating Temp. Range -60 Degrees to 180 Degrees F
Number of Plies 1
Reinforcement Plastic
Color Translucent Blue
* This product's country of origin is subject to change

Welcome Sign In