Check Availability
  • Ducting Hoses
  • HI-TECH DURAVENT 

    11 ft. Rubber Industrial Ducting Hose with 3" Bend Radius, Black

  • Item # 3AYK3
  • Mfr. Model # 0650-0200-0001
11 ft. Rubber Industrial Ducting Hose with 3" Bend Radius, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed to safely handle carbon dioxide emissions, this airtight, crush-resistant hose can handle applications with a wide operating temperature range. Accessories are available to extend hose life by increasing the operating temperature range at the heat source.
Show More Close
 

Technical Specifications

Item # 3AYK3
Mfr. Model # 0650-0200-0001
UNSPSC #40142007
Catalog Page 2539
Shipping Weight 7.1 lbs
Country of Origin USA *
Item Industrial Ducting Hose
Type - Ducting Hose Garage Exhaust Hose
Inside Dia. - Ducting Hose 2"
Length - Ducting Hose 11 ft.
Material - Ducting Hose Rubber
Color - Ducting Hose Black
Bend Radius - Ducting Hose 3.0"
Operating Temp. Range -20 Degrees to 375 Degrees F
Number of Plies 1
Reinforcement Rubber
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In