Check Availability
  • HI-RUN 

    Trailer Tire, 480-8, 4 Ply

  • Item # 41P220
  • Mfr. Model # WD1065
Trailer Tire, 480-8, 4 Ply
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P220
Mfr. Model # WD1065
UNSPSC #25172504
Shipping Weight 5.49 lbs
Country of Origin China *
Item Trailer Tire
Material Rubber
Size 480-8
Weight Capacity (Lb.) 590
Weight 5.9 lb.
Ply 4 Ply
Tread Pattern SU01
Outside Dia. 16.1
Tread Depth 6.0
Inflation PSI 60
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.