Check Availability
  • HI-RUN 

    Lawn/Garden Tire, 16x6.5-82 Ply, Rib

  • Item # 41P184
  • Mfr. Model # WD1037
Lawn/Garden Tire,  16x6.5-82 Ply, Rib
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P184
Mfr. Model # WD1037
UNSPSC #25172504
Shipping Weight 6.64 lbs
Country of Origin China *
Item Lawn/Garden Tire
Material Rubber
Size 16x6.5-8
Weight Capacity (Lb.) 415
Weight 6
Ply 2 Ply
Tread Pattern Rib
Outside Dia. 16.3
Tread Depth 5.0
Inflation PSI 14
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.