Check Availability
  • HI-RUN 

    High Speed Trailer Tire Wheel Assembly

  • Item # 41P252
  • Mfr. Model # ASB1002
High Speed Trailer Tire Wheel Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable trailer tire provides traction without damaging grass.
Show More Close
 

Technical Specifications

Item # 41P252
Mfr. Model # ASB1002
UNSPSC #25172504
Catalog Page 958
Shipping Weight 20.3 lbs
Country of Origin China *
Item High Speed Trailer Tire Wheel Assembly
Material Steel Wheels/Rubber Tires
Size ST205/75D14&14X6 5-4.5
Weight Capacity (Lb.) 1760
Weight 20.3
Ply 6 Ply
Tread Pattern H180
Outside Dia. 26.14
Profile Bias
Tread Depth 8
Inflation PSI 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.