Check Availability
  • HEXARMOR 

    SuperFabric® Sleeve, 19"L, Hook and Loop Cuff, Hi-Visibility Yellow, Sleeve Size: XL

  • Item # 38XH83
  • Mfr. Model # 1010-XL (10)
SuperFabric® Sleeve, 19"L, Hook and Loop Cuff, Hi-Visibility Yellow, Sleeve Size: XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38XH83
Mfr. Model # 1010-XL (10)
UNSPSC #46181516
Shipping Weight 0.4 lbs
Country of Origin USA *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A7
ANSI/ISEA Abrasion Level 4
Cut-Resistant Material SuperFabric(R)
Cuff Style Hook and Loop
Suggested Use Environment Not Specified
Color Hi-Visibility Yellow
Sleeve Size XL
Sleeves Length 19"
ANSI/ISEA Puncture Level 2
Application Arm Protection
Standards EN 388:2003
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms