Check Availability
  • HEXARMOR 

    PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, Blue, S, PR 1

  • Item # 15U488
  • Mfr. Model # 4024-S (7)
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, Blue, S, PR 1 Cut Resistant Gloves,Blue/Black,S,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U488
Mfr. Model # 4024-S (7)
UNSPSC #46181504
Shipping Weight 0.35 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 5
Glove Coating Material PVC
Suggested Use Environment Dry/Light Oil
Glove Size S
Puncture Resistant No
Palm Material Synthetic Leather
Color Black, Blue
Cuff Hook-and-Loop
Glove Coating Coverage Palm and Fingers
Glove Cut Clute
Application Genral Work,Maintainace And Machines,Wire,Metal And Glass
Abrasion Resistant No
Finger Material Synthetic Leather
Finger Style Full
Standards ISEA/CE
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms