Check Availability
  • HEXARMOR 

    Natural Rubber Latex Needlestick-Resistant Gloves, ANSI/ISEA Cut Level A9 Lining, Orange, White, XL,

  • Item # 3FTU6
  • Mfr. Model # 9014-XL (10)
Natural Rubber Latex Needlestick-Resistant Gloves, ANSI/ISEA Cut Level A9 Lining, Orange, White, XL,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HEX ARMOR® SharpsMaster II® 9014 cut- and puncture-resistant gloves feature a high-durability cut-resistant SuperFabric® material that is air breathing, water resistant, and won't snag, fray, or tear. Gloves offer single-glove needle protection with superior dexterity and feel. Made with multiple layers of SuperFabric to provide the highest levels of needle, puncture, and cut protection. The textured rubber palm coating has Actifresh® antimicrobial treatment.
Show More Close
 

Technical Specifications

Item # 3FTU6
Mfr. Model # 9014-XL (10)
UNSPSC #46181504
Catalog Page 1683
Shipping Weight 0.47 lbs
Country of Origin Sri Lanka *
Item Needlestick-Resistant Gloves
ANSI/ISEA Cut Level A9
Glove Coating Material Natural Rubber Latex
Suggested Use Environment Dry
Glove Size XL
Puncture Resistant Yes
Palm Material Cotton Blend Shell with Wrinkle Rubber
Color Orange, White
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Crinkled
Glove Cut Clute
Application Recycling Sorting, Laundry, Medical Waste Handling, Sharps Handling, Homeland Security
Abrasion Resistant No
Finger Material Cotton Shell
Finger Style Full
Gauge 25
Standards ASTM 1342-05
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms