Check Availability
  • Cut-Resistant Gloves
  • HEXARMOR 

    Natural Rubber Latex, Needlestick-Resistant Gloves, M, A9 ANSI/ISEA Cut Level, Orange, White

  • Item # 3FTU4
  • Mfr. Model # 9014-M(8)
Natural Rubber Latex,  Needlestick-Resistant Gloves,  M,  A9 ANSI/ISEA Cut Level,  Orange, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HEX ARMOR® SharpsMaster II® 9014 cut- and puncture-resistant gloves feature a high-durability cut-resistant SuperFabric® material that is air breathing, water resistant, and won't snag, fray, or tear. Gloves offer single-glove needle protection with superior dexterity and feel. Made with multiple layers of SuperFabric to provide the highest levels of needle, puncture, and cut protection. The textured rubber palm coating has Actifresh® antimicrobial treatment.
Show More Close
 

Technical Specifications

Item # 3FTU4
Mfr. Model # 9014-M(8)
UNSPSC #46181504
Catalog Page 1683
Shipping Weight 0.4 lbs
Country of Origin Sri Lanka *
Item Needlestick-Resistant Gloves
ANSI/ISEA Cut Level A9
ANSI/ISEA Puncture Level 5
Glove Coating Material Natural Rubber Latex
Suggested Use Environment Dry/Light Oil
Series Needlestick
Glove Size M
Puncture Resistant Yes
Palm Material Wrinkle Rubber Latex
Color Orange, White
Cuff Knit
Glove Coating Coverage 3/4 Dip
Glove Coating Finish Crinkled
Glove Cut Clute
Glove Hand Style Left and Right
Application Recycling Sorting, Laundry, Medical Waste Handling, Sharps Handling, Homeland Security
Abrasion Resistant Yes
ANSI Cut Grams 7167
Finger Material Cotton Shell
Finger Style Full Finger
Gauge 10
Standards EN388, ANSI/ISEA
Thumb Style Straight
Weight 0.4 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms