Check Availability
  • HEVI-RAIL 

    Linear Rail, 609.6mm L, 103.2 mm W, 40 mm H

  • Item # 2RLG6
  • Mfr. Model # HVR-1-024.000
Linear Rail, 609.6mm L, 103.2 mm W, 40 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RLG6
Mfr. Model # HVR-1-024.000
UNSPSC #23153030
Shipping Weight 21.0 lbs
Country of Origin Germany *
Item Linear Bearing Rail
Overall Length 24"
Overall Width 103.2mm
Overall Height 40mm
Rail Material Steel
Rail Finish Brinell Harness Steel
For Use With Permanently Greased
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.