Check Availability
  • HEVI-RAIL 

    Linear Rail, 5969mm L, 86.5 mm W, 36 mm H

  • Item # 2RLG2
  • Mfr. Model # HVR-0-235.000
Linear Rail, 5969mm L, 86.5 mm W, 36 mm H
Qty
  • Web Price
    $651.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RLG2
Mfr. Model # HVR-0-235.000
UNSPSC #23153030
Shipping Weight 140.0 lbs
Country of Origin Germany *
Item Linear Bearing Rail
Overall Length 235"
Overall Width 86.5mm
Overall Height 36mm
Rail Material Steel
Rail Finish Brinell Harness Steel
For Use With Permanently Greased
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.