Check Availability
  • HEVI-RAIL 

    Clamp Flange, 60.0 mm W, 130 mm L

  • Item # 2RLH3
  • Mfr. Model # HVC-1
Clamp Flange, 60.0 mm W, 130 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RLH3
Mfr. Model # HVC-1
UNSPSC #31171506
Shipping Weight 4.53 lbs
Country of Origin USA *
Item Linear Clamp Flange
Overall Width (mm) 60.0
Overall Length (mm) 130
Overall Height (mm) 146.4
Lubrication Permanently Greased
Material Mild Steel
For Use With Size 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.