Check Availability
  • HEVI-RAIL 

    Bearing Assy, 88.0 mm W, 127.0 mm H

  • Item # 2UUX6
  • Mfr. Model # HVBEA-461/HVP4
Bearing Assy, 88.0 mm W, 127.0 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for warehouse handling systems, large shrink-wrap machinery, steel and coil handling, and standard/custom lift units, the Hevi-Rail® combined bearing system aims to handle high load capacities.

• Assembly includes flange plate
• Can handle loads up to 60 tons
• Permanently greased
• Hardened steel construction
Show More Close
 

Technical Specifications

Item # 2UUX6
Mfr. Model # HVBEA-461/HVP4
UNSPSC #31171506
Shipping Weight 12.03 lbs
Country of Origin China *
Item Adjustable Bearing/Flange Plate Assembly
Overall Width (mm) 88.0
Overall Length (mm) 180
Overall Height (mm) 127.0
Lubrication Permanently Greased
Material Hardened Steel
For Use With Size 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.