Check Availability
  • HEVI-RAIL 

    Bearing Assy, 88.0 mm W, 180 mm L

  • Item # 2UUV8
  • Mfr. Model # HVB-061/HVP4
Bearing Assy, 88.0 mm W, 180 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UUV8
Mfr. Model # HVB-061/HVP4
UNSPSC #31171506
Shipping Weight 12.49 lbs
Country of Origin China *
Item Bearing/Flange Plate Assembly
Overall Width (mm) 88.0
Overall Length (mm) 180
Overall Height (mm) 127.0
Lubrication Permanently Greased
Material Hardened Steel
For Use With Size 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.