Check Availability
  • HEVI-RAIL 

    Adjustable Bearing, 69.0 mm W, 107.7 mm H

  • Item # 2UUX5
  • Mfr. Model # HVBEA-461
Adjustable Bearing, 69.0 mm W, 107.7 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UUX5
Mfr. Model # HVBEA-461
UNSPSC #31171506
Shipping Weight 5.95 lbs
Country of Origin China *
Item Adjustable Bearing
Type Combined
Overall Width (mm) 69.0
Overall Height (mm) 107.7
Lubrication Permanently Greased
Material Hardened Steel
For Use With Size 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.