Check Availability
  • Mounted Linear Bearings
  • HEVI-RAIL 

    Adjustable Bearing, 57.0 mm W, 88.4 mm H

  • Item # 2UUX3
  • Mfr. Model # HVBEA-458
Adjustable Bearing, 57.0 mm W, 88.4 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UUX3
Mfr. Model # HVBEA-458
UNSPSC #31171506
Shipping Weight 3.6 lbs
Country of Origin China *
Item Adjustable Bearing
Type Combined
Overall Width (mm) 57.0
Overall Height (mm) 88.4
Lubrication Permanently Greased
Material Hardened Steel
For Use With Size 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.