Check Availability
  • HETTICH 

    Centrifuge w/Rotor, Bench, 24 x Microplate

  • Item # 38LZ68
  • Mfr. Model # 460RPLATE
Centrifuge w/Rotor, Bench, 24 x Microplate
Qty
  • Web Price
    $19,661.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides consistent, accurate results when testing blood, urine, cell/tissue culture, and plates. Includes 90° swing-out rotor. Has high-speed plate rotor and 4 adapters.
Show More Close
 

Technical Specifications

Item # 38LZ68
Mfr. Model # 460RPLATE
UNSPSC #40161701
Shipping Weight 480.0 lbs
Country of Origin Germany *
Item - Centrifuges Centrifuge with Rotor
Type - Centrifuge Benchtop
Refrigerated Yes
Capacity - Lab Equipment 24 x Microplate
Max. Speed - Lab Equipment 4600 rpm
Lab Rotor Type Swing-Out
Speed Control - Centrifuges Variable
Programmable Yes
Display Digital
Adapters Included - Centrifuges None
Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
Rotor Dia. 27.4"
Overall Depth 28"
Overall Height 36.6"
Overall Width 21.8"
Color White
Max. Temp. (C) 40 Degrees
Maximum RCF 4600 x g
Noise Reduction Rating NRR (dB) 68
Temp. Accuracy (C) +/-2 Degrees
Temp. Accuracy (F) +/-3.6 Degrees
Temp. Range (C) -20 Degrees to 40 Degrees
Temp. Range (F) -4 Degrees to 104 Degrees
Motor Type Brushless
Amps 16
Voltage 100/127VAC
Hz 50/60
Material Metal, Plastic
Standards TUV, CE, ISO 13485
Includes (4) Buckets
For Use With Microtiter Plates
* This product's country of origin is subject to change

Compliance and Restrictions