Check Availability
  • HETTICH 

    Centrifuge with Rotor, Benchtop, 10 x 50mL

  • Item # 38LZ24
  • Mfr. Model # 420CELLCULTURE2-BC
Centrifuge with Rotor, Benchtop, 10 x 50mL
Qty
  • Web Price
    $13,241.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LZ24
Mfr. Model # 420CELLCULTURE2-BC
UNSPSC #40161701
Shipping Weight 265.0 lbs
Country of Origin Germany *
Item - Centrifuges Centrifuge with Rotor
Type - Centrifuge Benchtop
Refrigerated No
Capacity - Lab Equipment 10 x 50mL
Max. Speed - Lab Equipment 4500 rpm
Lab Rotor Type Swing-Out
Speed Control - Centrifuges Variable
Programmable Yes
Display Digital
Adapters Included - Centrifuges (2) 15mL, (2) 50mL
Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
Rotor Dia. 25.5"
Overall Depth 25.6"
Overall Height 16.6"
Overall Width 19.9"
Color White
Maximum RCF 4500 x g
Noise Reduction Rating NRR (dB) 63
Maximum Test Tube Size 50mL
Motor Type Brushless
Amps 8
Voltage 100/127VAC
Hz 50/60
Material Metal, Plastic
Standards TUV, CE, ISO 13485
Includes (4) Bio Lids, (4) Buckets
For Use With Conical Tubes
* This product's country of origin is subject to change

Compliance and Restrictions