Check Availability
  • HETTICH 

    Centrifuge with Rotor, Benchtop, 4 x 250mL

  • Item # 38LZ08
  • Mfr. Model # 380BOTTLE
Centrifuge with Rotor, Benchtop, 4 x 250mL
Qty
  • Web Price
    $11,121.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hettich benchtop microfilter centrifuge provides consistent, accurate results when testing blood, urine, cell/tissue culture, and plates. Designed with Run-Silent™ operation and Easy-Lift™/Safety-Lock™ lids. Temperature control system has precool function from -20 to +40°C and Versa-Rotor™ for multiple applications. Comes complete with rotors, buckets, adapters, and lids.
Show More Close
 

Technical Specifications

Item # 38LZ08
Mfr. Model # 380BOTTLE
UNSPSC #40161701
Catalog Page 650
Shipping Weight 185.0 lbs
Country of Origin Germany *
Item - Centrifuges Centrifuge with Rotor
Type - Centrifuge Benchtop
Refrigerated No
Capacity - Lab Equipment 4 x 250mL
Max. Speed - Lab Equipment 5000 rpm
Lab Rotor Type Swing-Out
Speed Control - Centrifuges Variable
Programmable Yes
Display Digital
Adapters Included - Centrifuges None
Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
Rotor Dia. 23.6"
Overall Depth 23.6"
Overall Height 16.4"
Overall Width 18"
Color White
Noise Reduction Rating NRR (dB) 65
Maximum Test Tube Size 290mL
Motor Type Brushless
Amps 7
Voltage 100/127VAC
Hz 50/60
Material Metal, Plastic
Standards TUV, CE, ISO 13485
Includes (4) Buckets
For Use With Bottles
* This product's country of origin is subject to change

Compliance and Restrictions