Check Availability
  • HETTICH 

    Centrifuge with Rotor, Micro, 20 x 1.8mL

  • Item # 38LY91
  • Mfr. Model # 220RCRYO
Centrifuge with Rotor, Micro, 20 x 1.8mL
Qty
  • Web Price
    $9,264.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Robust and steady temperature control includes precool function from -10° to +40°C (optional). For use with DNA, RNA, and temperature sensitive samples. Designed with Run-Silent™ operation and Easy-Lift™/Safety-Lock™ lids. Includes fixed-angle strip rotor. 220R series features a 48-place microliter rotor and a 24-place, 90° swing-out microliter rotor.
Show More Close
 

Technical Specifications

Item # 38LY91
Mfr. Model # 220RCRYO
UNSPSC #40161701
Shipping Weight 135.0 lbs
Country of Origin Germany *
Item - Centrifuges Centrifuge with Rotor
Type - Centrifuge Micro
Refrigerated Yes
Capacity - Lab Equipment 20 x 1.8mL
Max. Speed - Lab Equipment 14,000 rpm
Lab Rotor Type Angled, Fixed
Speed Control - Centrifuges Variable
Programmable Yes
Display Digital
Adapters Included - Centrifuges None
Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
Rotor Dia. 25.5"
Overall Depth 25.5"
Overall Height 12.3"
Overall Width 13"
Color White
Max. Temp. (C) 40 Degrees
Maximum RCF 14,000 x g
Noise Reduction Rating NRR (dB) 65
Temp. Accuracy (C) +/-2 Degrees
Temp. Accuracy (F) +/-3.6 Degrees
Temp. Range (C) -20 Degrees to 40 Degrees
Temp. Range (F) -4 Degrees to 104 Degrees
Maximum Test Tube Size 1.8mL
Motor Type Brushless
Amps 8
Voltage 100/127VAC
Hz 50/60
Material Metal, Plastic
Standards TUV, CE, ISO 13485
For Use With Cryo Tubes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In