Check Availability
  • HETTICH 

    Centrifuge with Rotor, Micro, 20 x 1.8mL

  • Item # 38LY85
  • Mfr. Model # 220CRYO-BC
Centrifuge with Rotor, Micro, 20 x 1.8mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LY85
Mfr. Model # 220CRYO-BC
UNSPSC #40161701
Shipping Weight 69.0 lbs
Country of Origin Germany *
Item - Centrifuges Centrifuge with Rotor
Type - Centrifuge Micro
Refrigerated No
Capacity - Lab Equipment 20 x 1.8mL
Max. Speed - Lab Equipment 14,000 rpm
Lab Rotor Type Angled
Speed Control - Centrifuges Variable
Programmable Yes
Display Digital
Adapters Included - Centrifuges None
Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
Rotor Dia. 16.5"
Overall Depth 13.5"
Overall Height 12.3"
Overall Width 13"
Color White
Maximum RCF 14,000 x g
Noise Reduction Rating NRR (dB) 65
Maximum Test Tube Size 1.8mL
Motor Type Brushless
Amps 5.3
Voltage 100/127VAC
Hz 50/60
Material Metal, Plastic
Standards TUV, CE, ISO 13485
Includes Bio-Containment Lid
For Use With Cryo Tubes
* This product's country of origin is subject to change

Compliance and Restrictions