Check Availability
  • HETTICH 

    Centrifuge with Rotor, Micro, 12 x 0.8mL

  • Item # 38LY66
  • Mfr. Model # 185MICRO12-PED
Centrifuge with Rotor, Micro, 12 x 0.8mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LY66
Mfr. Model # 185MICRO12-PED
UNSPSC #40161701
Shipping Weight 28.0 lbs
Country of Origin Germany *
Item - Centrifuges Centrifuge with Rotor
Type - Centrifuge Micro
Refrigerated No
Capacity - Lab Equipment 12 x 0.8mL
Max. Speed - Lab Equipment 13,300 rpm
Lab Rotor Type Angled
Speed Control - Centrifuges Variable
Programmable Yes
Display Digital
Adapters Included - Centrifuges (12) 0.5mL, (12) 0.8mL
Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
Rotor Dia. 13.9"
Overall Depth 13.9"
Overall Height 9"
Overall Width 10.3"
Color White
Maximum RCF 13,300 x g
Maximum Test Tube Size 0.8mL
Motor Type Brushless
Amps 2.5
Voltage 100/127VAC
Hz 50/60
Material Metal, Plastic
Standards TUV, CE, ISO 13485
Includes Lid
For Use With Pediatric Tubes
* This product's country of origin is subject to change

Compliance and Restrictions