Check Availability
  • HES 

    Strike Faceplate, HES 1006 Series KM-2

  • Item # 45DJ97
  • Mfr. Model # KM-2 630
Strike Faceplate, HES 1006 Series KM-2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DJ97
Mfr. Model # KM-2 630
UNSPSC #46171511
Shipping Weight 0.3 lbs
Country of Origin China *
Item Electric Strike Faceplate
Size 9"
For Use With HES 1006 Series KM-2
Standards ANSI 630
* This product's country of origin is subject to change

Compliance and Restrictions