Check Availability
  • HERKULES 

    Automatic Paint Gun Washer,5 gal.

  • Item # 4KRE3
  • Mfr. Model # G200
Automatic Paint Gun Washer,5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KRE3
Mfr. Model # G200
UNSPSC #31211908
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Automatic Paint Gun Washer
Type Solvent
Tank Capacity 5 gal.
Tank Length (In.) 20-1/2
Tank Width (In.) 24-13/32
Nominal Tank Depth (In.) 29.1
Tank Height (In.) 29
Overall Length (In.) 20.6
Overall Width (In.) 24.5
Overall Height (In.) 46
Drum Capacity (Gal.) 5 gal.
Pump Size 3/8 Port
Filtration Changeable
Construction Polyethylene, Aluminum, Powder Coated Steel
Resists Corrosion
For Use With Solvent, 2 Guns and 2 Cups
Includes Extra Large Industrial Strength Polyethylene Tank, Automatic timer, Safety Lid Shut-Off Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms