Check Availability
  • HERITAGE 

    Shop Shears, Shop, Straight, Right Hand, Nickel Chrome, Length of Cut: 3"

  • Item # 4VAN1
  • Mfr. Model # G718HC
Shop Shears, Shop, Straight, Right Hand, Nickel Chrome, Length of Cut: 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These straight shears feature stainless steel construction for durability and corrosion resistance in a wide variety of applications. Use for cutting fabric, rubber, poultry, light metal, and light wire. Precision-ground blades. High-leverage, ergonomic design.
Show More Close
 

Technical Specifications

Item # 4VAN1
Mfr. Model # G718HC
UNSPSC #27111506
Catalog Page 815
Shipping Weight 0.43 lbs
Country of Origin USA *
Primary Application Shop
Item Shop Shears
Left/Right Hand Right Hand
Handle Style Straight
Overall Length 8"
Length of Cut 3"
Blade Material Nickel Chrome
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Enlarged Bow
Handle Material Nickel Chrome Plated
Handle Color Chrome
Application For Cutting Fabric, Rubber, Poultry, Light Metal, and Light Wire
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms