Check Availability
  • HERITAGE 

    Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 3-1/2"

  • Item # 4VAN4
  • Mfr. Model # G108
Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 3-1/2" Industrial,Industrial Shears,8 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Heritage industrial shears hold a keen edge even when switching from fine fabrics to heavier materials. Use to cut fabric, canvas, felt, lining, silk, muslin, cord, and almost any other material. Hot drop forged construction, with chrome over nickel plating helps to provide durability and corrosion resistance.
Show More Close
 

Technical Specifications

Item # 4VAN4
Mfr. Model # G108
UNSPSC #27111506
Shipping Weight 0.4 lbs
Country of Origin USA *
Primary Application Industrial
Item Industrial Shears
Left/Right Hand Right Hand
Handle Style Straight
Overall Length 8"
Length of Cut 3-1/2"
Blade Material Nickel Chrome
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Enlarged Bow
Handle Material Nickel Chrome Plated
Handle Color Chrome
Application For Cutting Felt Lining, Muslin, Cord, Rubber, Abrasive Materials, Multiple Layers of Fabric
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms