Check Availability
  • HERITAGE 

    Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 3-1/2"

  • Item # 4VAN3
  • Mfr. Model # G208
Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Klein Tools® industrial shears feature offset handles for easy, straight cutting on flat surfaces. They are ideal for general fabric, dressmakers, and production work. The right-hand trimmers are known for holding an edge through continuous use. Hot drop-forged construction helps to withstand demanding applications, and chrome plating helps to prevent corrosion. Power lock screw.
Show More Close
 

Technical Specifications

Item # 4VAN3
Mfr. Model # G208
UNSPSC #27111506
Shipping Weight 0.4 lbs
Country of Origin USA *
Primary Application Industrial
Item Industrial Shears
Left/Right Hand Right Hand
Handle Style Straight
Overall Length 8"
Length of Cut 3-1/2"
Blade Material Nickel Chrome
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Enlarged Bow
Handle Material Nickel Chrome Plated
Handle Color Chrome
Application For Cutting Felt Lining, Muslin, Cord, Rubber, Abrasive Materials, Multiple Layers of Fabric
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms