Check Availability
  • HERITAGE 

    Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 6"

  • Item # 4VAL7
  • Mfr. Model # G212LRK
Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 6" Industrial Shears,12-1/2 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These industrial shears are designed for right-handed users. They feature nickel chrome blades to resist corrosion, and plastic-coated handles for comfort. Suitable for multiple applications.
Show More Close
 

Technical Specifications

Item # 4VAL7
Mfr. Model # G212LRK
UNSPSC #27111506
Catalog Page 815
Shipping Weight 1.25 lbs
Country of Origin USA *
Primary Application Industrial
Item Industrial Shears
Left/Right Hand Right Hand
Handle Style Straight
Overall Length 12-1/2"
Length of Cut 6"
Blade Material Nickel Chrome
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Enlarged Bow
Handle Material Plastic Coated
Handle Color Blue
Application Multipurpose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms