Check Availability
  • HERITAGE 

    Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 4-1/2"

  • Item # 4VAL4
  • Mfr. Model # G210LRK
Industrial Shears, Industrial, Straight, Right Hand, Nickel Chrome, Length of Cut: 4-1/2" Industrial Shears,10-1/2 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These industrial shears are designed for right-handed users. They feature nickel chrome blades to resist corrosion, and plated handles for comfort. Suitable for multiple applications.
Show More Close
 

Technical Specifications

Item # 4VAL4
Mfr. Model # G210LRK
UNSPSC #27111506
Shipping Weight 0.9 lbs
Country of Origin USA *
Primary Application Industrial
Item Industrial Shears
Left/Right Hand Right Hand
Handle Style Straight
Overall Length 10-1/2"
Length of Cut 4-1/2"
Blade Material Nickel Chrome
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Enlarged Bow
Handle Material Nickel Chrome Plated
Handle Color Chrome
Application Multipurpose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms