Check Availability
  • HERGO 

    Double Frame Computer Workstation

  • Item # 15X702
  • Mfr. Model # 95-DUO84-600
Double Frame Computer Workstation
Qty
  • Web Price
    $3,304.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Racking system frames are vertically slotted in front and back in 1" increments. Any Hergo frames can be mixed and matched to create long rows, cubicles, corners, or as a stand-alone unit.
Show More Close
 

Technical Specifications

Item # 15X702
Mfr. Model # 95-DUO84-600
UNSPSC #56112002
Catalog Page 1339
Shipping Weight 349.0 lbs
Country of Origin USA *
Item Double Frame Computer Workstation
Material Metal/Laminated Pressboard
Number of Shelves 3
Color Black/Gray
Overall Height (In.) 84
Overall Width (In.) 60
Overall Depth (In.) 35
Server Shelf Depth (In.) 25
Server Shelf Width (In.) 24
Shelf Depth (In.) 18-1/2
Keyboard Shelf Yes
Construction Metal
Finish Powder Coated
Load Capacity (Lb.) 1500
Adjustable Yes
Shelf Thickness (In.) 1
Shelf Width (In.) 48
Assembly Required
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions