Check Availability
  • HERGO 

    3" x 2-1/8" x 35-1/8" Power Strip for 36" Wide Frame

  • Item # 15X732
  • Mfr. Model # 46-00058-836
3" x 2-1/8" x 35-1/8" Power Strip for 36" Wide Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Racking system frames are vertically slotted in front and back in 1" increments. Any Hergo frames can be mixed and matched to create long rows, cubicles, corners, or as a stand-alone unit.
Show More Close
 

Technical Specifications

Item # 15X732
Mfr. Model # 46-00058-836
UNSPSC #56112002
Catalog Page 1343
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Power Strip for 36" Wide Frame
Type 8-Port, 15A
Finish Silver/Black
Overall Depth (In.) 2-1/8
Overall Height (In.) 35-1/8
Overall Width (In.) 3
Mounting Frame Mount
For Use With 15X701, 15X717, 15X719, and 15X722
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.