Check Availability
  • HERCULES 

    Wax, Toilet Bowl Ring, White, All Floor Drain Toilets For Use With

  • Item # 39AT81
  • Mfr. Model # 90241
Wax,  Toilet Bowl Ring,  White,  All Floor Drain Toilets For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AT81
Mfr. Model # 90241
UNSPSC #30181505
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Toilet Bowl Ring
Sub-Category Accessories
For Use With All Floor Drain Toilets
Fits Brand Most Toilets
Material Wax
Size 3" to 4"
Color/Finish White
Standards TTP-1536A
Includes Plastic Horn
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In