Check Availability
  • Chemical Test Strips
  • HERCULES 

    Test Strips 1 EA Testing Parameter: Propylene Glycol Range: 0 to 8.5 pH

  • Item # 53JW81
  • Mfr. Model # 35271
Test Strips  1 EA Testing Parameter: Propylene Glycol Range: 0 to 8.5 pH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JW81
Mfr. Model # 35271
UNSPSC #41113035
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Test Strips
Type Strip
Testing Parameter Propylene Glycol
Range 0 to 8.5 pH
Number of Tests 10
Length 3-15/16"
pH Resolution 8.5
Width 7/32"
Detects For Propylene Glycol and Level of Corrosion Protection
Includes 10 Sticks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In