Check Availability
  • HERCULES 

    Red Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 39AP03
  • Mfr. Model # 25666
Red Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AP03
Mfr. Model # 25666
UNSPSC #31201606
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Plastic, Rubber, Wood
Sealant Base Silicone
Sealant Color Family Reds
Color Red
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Paintable, Waterproof
Begins to Harden 10 min.
Full Cure 1 day
Performance Temp. Range -80 Degrees to 600 Degrees F
Specific Gravity 1.00
Flash Point 150 Degrees F
Dry Time 24 hr.
VOC 20g/L
Application Perimeter Sealing, Glazing, Countertops, Sanitary Seals, Roofing, Foam In Place Gaskets, Heating, Refrigeration Units, Arine, Truck Sealing, Pipes, Ducts,Vents, Thermal Insulation, Valves, Tanks, Gaskets and Flues
Meets ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
* This product's country of origin is subject to change