Check Availability
  • FLASH FURNITURE 

    Gray Mesh Desk Chair 21-1/2" Back Height, Arm Style: Adjustable

  • Item # 420G60
  • Mfr. Model # GO-WY-85-8-GG
Gray Mesh Desk Chair 21-1/2" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420G60
Mfr. Model # GO-WY-85-8-GG
UNSPSC #56101504
Shipping Weight 48.7 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 18" to 21"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-1/2"
Seat Height Max. 21-1/2"
Back Height 21-1/2"
Arm Style Adjustable
Caster Type Carpet
Overall Height 39" to 41-3/4"
Overall Width 27"
Overall Depth 25"
Seat Width 21"
Seat Depth 19-3/4"
Back Width 19-3/4"
Number of Casters 5
Number of Glides 0
Back Color Gray
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style Sled
Base Material Metal
Base Color Gray
Features Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions