Check Availability
  • Pipe Sealants
  • HERCULES 

    8 oz. Can Pro Dope® Thread Sealant with 200 psi, Gray

  • Item # 20CM06
  • Mfr. Model # 15420
8 oz. Can Pro Dope® Thread Sealant with 200 psi, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hercules® Pro Dope® thread sealant is suitable for use on Blazemaster®, Corzan®, and Flowguard Gold® piping systems. This non-setting formula is oil-based and won’t harden, crack, or turn brittle.
Show More Close
 

Technical Specifications

Item # 20CM06
Mfr. Model # 15420
UNSPSC #31201612
Catalog Page 2814
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Pro Dope(R) Thread Sealant
Size 8 oz.
Container Type Can
Color Gray
Gas Pressure Range 200 psi
Liquid Pressure Range 250 psi
Begins to Harden Not Specified
Performance Temp. Range 0 Degrees to 350 Degrees F
Specific Gravity 1.61
Viscosity Paste
For Use With Aluminum, Black Iron, Galvanized Steel, Brass, Copper, Glass, Monel, Stainless Steel
Application Use on Lines Carrying Natural Gas, Air, Steam, Hydronic Heating, Ammonia, Brine, Diluted Acids and Sprinkler Systems
Standards NSF 61, TTS-1732 and MIL-A-12352A (CE), OSHA 1910.1200
Includes Brush in Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In