Check Availability
  • HERCULES 

    4 oz. Epoxy Putty, Dark Gray/Black

  • Item # 5KAV9
  • Mfr. Model # 25515C
  • (2)
4 oz. Epoxy Putty, Dark Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5KAV9
Mfr. Model # 25515C
UNSPSC #31201607
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Epoxy Putty
Type Fast Acting
Size 4 oz.
Container Type Tube
Color Dark Gray/Black
Compound Style Resin
Functional Cure 20 Minutes
Mixing Ratio Co-Extruded
Tensile Strength 6000 psi
Shear Strength 700 psi
Max. Temp. 300 Degrees Degrees F
Application Adheres To Almost All Surfaces: Metals, Masonry, Wood, Glass, Ceramic and Some Plastics
Characteristics Forms A Steel Hard Bond In 20 Minutes That Can Be Drilled, Filed, Sanded, Painted And Machined
Standards NSF 61
Includes Protective End Caps And Reusable Tube For Storage
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.