Check Availability
  • HENRY 

    Black Blacktop Patch, 11 lb. Pail, Coverage: 4 ft. x 4 ft. x 1"

  • Item # 40P320
  • Mfr. Model # HE304GR044
Black Blacktop Patch, 11 lb. Pail, Coverage: 4 ft. x 4 ft. x 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P320
Mfr. Model # HE304GR044
UNSPSC #31211504
Catalog Page 1612
Shipping Weight 11.44 lbs
Country of Origin Canada *
Patching Application Mortars and Patching Cements
Item Blacktop Patch
Color Black
Number of Components 1
Container Size 11 lb.
Container Style Pail
Coverage 4 ft. x 4 ft. x 1"
VOC 60 grams per liter
Flash Point 170 Degrees F
Starts to Harden Immediately
Full Cure Time 21 days
For Use On Surface Material Asphalt
Application Asphalt Application
For Use With Blacktop Repair
Characteristics All weather, no special tools required
Includes Asphalt Application
Cured Color Family Blacks
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.