Check Availability
  • HEMCO 

    Work Surface,Phenolic Type,1"H,24"L,30"W

  • Item # 410P30
  • Mfr. Model # 13018
Work Surface,Phenolic Type,1"H,24"L,30"W
Qty
  • Web Price
    $430.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P30
Mfr. Model # 13018
UNSPSC #41103502
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Work Surface
Type Phenolic
Height 1"
Length 24"
Width 30"
For Use With CE Series Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions