Check Availability
  • HEMCO 

    Work Surface,Phenolic Type,1"H,23"L,36"W

  • Item # 410P02
  • Mfr. Model # 90328
Work Surface,Phenolic Type,1"H,23"L,36"W
Qty
  • Web Price
    $517.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P02
Mfr. Model # 90328
UNSPSC #41103502
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Work Surface
Type Phenolic
Height 1"
Length 23"
Width 36"
For Use With Clean Aire II Series Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions