Check Availability
  • HEMCO 

    Work Surface, Phenolic Type, 1"H, 23"L, 24"W

  • Item # 410N99
  • Mfr. Model # 92028
Work Surface, Phenolic Type, 1"H, 23"L, 24"W
Qty
  • Web Price
    $355.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410N99
Mfr. Model # 92028
UNSPSC #41103502
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Work Surface
Type Phenolic
Height 1"
Length 23"
Width 24"
For Use With Clean Aire II Series Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions