Check Availability
  • HEMCO 

    Universal Fume Hood w/Expl Light, 24 In.

  • Item # 9LAP5
  • Mfr. Model # 92023
Universal Fume Hood w/Expl Light, 24 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LAP5
Mfr. Model # 92023
UNSPSC #41103502
Shipping Weight 60.001 lbs
Country of Origin USA *
Item Universal Fume Hood
Type Explosion Proof
Mount Benchtop
Air Flow 250 CFM @ 0.05in SP
Voltage 115
Phase Single
Height 36"
Width 24"
Depth 23"
Diameter 4"
Finish Gel Coat Resin
Color Silver Beige
Includes Explosion Proof Light, Does Not Include Switches or Wiring
Cord Length Hard Wired
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
Comes With Explosion Proof Light, Does Not Include Switches or Wiring
* This product's country of origin is subject to change

Compliance and Restrictions