Check Availability
  • HEMCO 

    Steel Fume Hood Blower

  • Item # 410P22
  • Mfr. Model # 51734
Steel Fume Hood Blower
Qty
  • Web Price
    $5,828.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P22
Mfr. Model # 51734
UNSPSC #40101601
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Fume Hood Blower
Type Belt Drive
CFM 1771
Overall Height 24"
Overall Width 24"
Overall Length 24"
Opening Size 13-3/8" x 8-1/4"
HP 3/4
Voltage 115
Number of Filters Required 0
Material Steel
Width 24"
Height 24"
Voltage (DC) 115
For Use With 96" W Canopy Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions