Check Availability
  • HEMCO 

    SE Fume Hood w/Expl Light, Flr Mnt, 72In

  • Item # 45H919
  • Mfr. Model # 11064
SE Fume Hood w/Expl Light, Flr Mnt, 72In
Qty
  • Web Price
    $14,359.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H919
Mfr. Model # 11064
UNSPSC #41103502
Shipping Weight 944.0 lbs
Country of Origin USA *
Item SE Fume Hood
Type Explosion Proof
Mount Floor
Air Flow 1162 CFM @ 0.13in SP
Voltage 115
Hz 60
Phase Single
Height 94"
Width 72"
Depth 36"
Diameter 12"
Finish Gel Coat Resin
Color Silver Beige
Includes Explosion Proof Light
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
Comes With Explosion Proof Light
* This product's country of origin is subject to change

Compliance and Restrictions